Select Country and Language Europe, Middle East & Africa / English
Change Country
UTPSPL13MY | PANDUIT

PANDUIT | UTPSPL13MY | UTP CAT.6 PATCHCORD 8W8P 4 PR STRANDED LSZH OFF WHITE 13 MT

  • Manufacturer # UTPSPL13MY
  • Anixter #414223
Category: CATEGORY 6
Color: WHITE
Connector Type: RJ45 TO RJ45
Lengths: 13 M : 42.65 FT.
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items