UTR1 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | UTR1 | Rack Shelf, Half/Third Vented, 25 Lb Capacity, 19" Width x 10" Depth x 1.75" Height, Steel, Black Powder Coated

  • Manufacturer # UTR1
  • Anixter #254305
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: STANDARD
Type: SHELVES
Features
  • Holds Small Components, Wireless Units and Similar Gear
  • Includes Two 2" x 10" Hook and Loop Strips for Component Mounting
  • Vented for Cooling Air Circulation
Tech. Info & Standards

Greenguard, UL 1678, EIA/TIA, ISO 9001/14001

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items