Select Country and Language Europe, Middle East & Africa / English
Change Country
UW12X9ZHG1BK | NEXANS

NEXANS | UW12X9ZHG1BK | 12F DLT SM 9/125 DRY LSZH UW LSZH-SP0372-012-SM G652-G1

  • Manufacturer # UW12X9ZHG1BK
  • Anixter #373-NEX9-LTD-12
All-Dielectric: NO
Armored: NO
Cable Type: LOOSE TUBE
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items