UZ-SWITCH-KAST | CONTEG

CONTEG | UZ-SWITCH-KAST | 42U RDF (OPEN) 800 X 800 WITH CABLE MANAGER AND 110 PANEL

  • Manufacturer # UZ-SWITCH-KAST
  • Anixter #UZ-SWITCH-KAST-V2
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Overall Depth: 800MM
Overall Width: 800MM
Rack Units: 42U
Rail Style: SQUARE-PUNCHED
Type: FREE-STANDING
Description

Free Standing Rack/Cabinet, Premium - RDF series 19" Racks, Complete Rack - Non-Standard Configuration

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items