UZ-UPS-KAST | CONTEG

CONTEG | UZ-UPS-KAST | 27U RDF OPEN 800X800, 4PDU'S WIRE MANAGER, SHELF, SIDE HOLD+ 19 INCH SUPPORT

  • Manufacturer # UZ-UPS-KAST
  • Anixter #UZ-UPS-KAST-2SW
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Overall Depth: 800MM
Overall Width: 800MM
Rack Units: 27U
Rail Style: SQUARE-PUNCHED
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items