V3320FD-DN - VERINT SYSTEMS - Network | Anixter
V3320FD-DN | VERINT SYSTEMS

VERINT SYSTEMS | V3320FD-DN | Network Camera, Dome, IP, Indoor, H.264, 720/1080 Resolution, 3 to 9 MM Lens, 30 FPS, Surface Mount

  • Manufacturer # V3320FD-DN
  • Anixter #761040
Compression Type: H.264
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 2 MEGAPIXELS
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items