Select Country and Language Europe, Middle East & Africa / English
Change Country
V45480D46B347 | CORNING

CORNING | V45480D46B347 | DATA 24 AWG.4PR.CAT6,300MHZ LSZH, FOIL AND BRAID, SFTP REEL

  • Manufacturer # V45480D46B347
  • Anixter #CMZ-00424SFTP-UC
Category: CATEGORY 6
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Jacket Color: BLACK
Shielded: S/FTP - SCREENED/FOILED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items