Select Country and Language Europe, Middle East & Africa / English
Change Country
V46900-W96-W1 | CORNING

CORNING | V46900-W96-W1 | 62.5+SM/125 48+48F OUT/IN MT LSZH/IEC332-3/DIAL. MM:3.0/0.8200/500MHZ SM:.4/.3

  • Manufacturer # V46900-W96-W1
  • Anixter #370-565-HYBRID-48/48
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 96
Fiber Type: HYBRID (MULTIMODE + SINGLE-MODE)
Fire Rating: LOW SMOKE ZERO HALOGEN (LSZH)
Rodent Protected: NO
Description

Hybrid MPC cable for indoor/outdoor applications; 48 Multimode 62.5/125 + 48 Single-mode 9/125. All dielectric minibundle construction with Flame Retardant LSZH outer jacket. Dry core thanks to waterswellable elements granting no water penetration. Telcordia Color Code.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items