Select Country and Language Europe, Middle East & Africa / English
Change Country
V46904-E144-U3 | CORNING

CORNING | V46904-E144-U3 | 8/125 144F OUTDOOR LOOSE TUBE PE JACKET, STRAIN RELIEF GEL FILLED, BLACK

  • Manufacturer # V46904-E144-U3
  • Anixter #523757
All-Dielectric: YES
Armored: NO
Cable Type: LOOSE TUBE
Fiber Count: 144
Fiber Type: OS2 SINGLE-MODE
Rodent Protected: NO
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items