V484 - NEC DISPLAY - 48" LED LCD Public | Anixter
V484 | NEC DISPLAY

NEC DISPLAY | V484 | 48" LED LCD Public Display Monitor, 1920X1080, 2-HDMI 2.0 Integrated Media Player, 3yr Warranty

  • Manufacturer # V484
  • Anixter #899759
Description

Create maximum visual impact through seamless simplicity with the new professional NEC V series products. New contemporary and slim mechanical design with focused aesthetics allows for the smooth and stylistic integration into any type of environment. Their full metal chassis coupled with real-time temperature sensors and integrated cooling fans maintain the professional quality necessary for commercial environments. With a wide range of the latest connectivity interfaces including resolution suppor t up to Ultra High Definition at 60Hz, these displays offer the future-proofing necessary for the investment. These displays also include expandability options such as the Open Pluggable Specification (OPS) and Raspberry Pi Compute Module slots for sou rce integration directly into the display. The NEC V series boasts 500 cd/m2 brightness along with a new anti-glare surface that allows for efficient readability when ambient light is present and is ideal for 24/7 signage in retail, restaurants, entert ainment and education applications.

Features
  • Stylish and sleak design allows for easy and unobtrusive integration into any environment
  • 500 cd/m2 brightness combined with full HD resolution and new anti-reflective screen surface will capture the attention of the audience while allowing for clear v isibility in normal ambient light conditions
  • Future proof modular expansion options including the ability to integrate Open Pluggable Specification (OPS) or a Raspberry Pi Compute Modules seamlessly into the display
  • SpectraView Engine allows for complete color, intensity, gamma or uniformity control for the ultimate imaging performance
  • Integrated Media Player allows for audio, video or image playback via USB or SD card that is also upgradeable via LAN
  • Industrial-strength, premium-grade panel with additional thermal protection, internal temperature sensors with self-diagnostics and fan-based technology, allows for hassle-free 24/7 operation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items