Select Country and Language Europe, Middle East & Africa / English
Change Country
V6 | VICON

VICON | V6 | TELEPHOTO 1/2" 10-40MM VARIFOCAL DAY/NIGHT LENS FOR IQ75X AND IQ85X

  • Manufacturer # V6
  • Anixter #344504
Environment Type: IN/OUT
Focal Length: VARI-FOCAL
Lens Mount: CS
Type: LENS
Description

Telephoto Vari-focal MP Day/Night Lens for IQ76X/IQ86X

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items