V81A-2AB111-42 - SIEMON COMPANY - V800 | Anixter
V81A-2AB111-42 | SIEMON COMPANY

SIEMON COMPANY | V81A-2AB111-42 | V800 Cabinet With Key, 42 Rack Units, 800 x 1000mm (W x D), 2 Side Panels, Vented Front And Rear Doors

  • Manufacturer # V81A-2AB111-42
  • Anixter #888901
Color: BLACK
Overall Depth: 1000MM
Overall Width: 800MM
Rack Units: 42U
Type: FREE-STANDING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items