Select Country and Language Europe, Middle East & Africa / English
Change Country
VAC2524-1810 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | VAC2524-1810 | 24-25P STP-CMP SOL BC CAT1 FRPVC/PVDF WHITE JKT O/A AL/PYSHIELD VOICE GRADE

  • Manufacturer # VAC2524-1810
  • Anixter #CMP-02524SSP
Category: CATEGORY 1
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Fire Rating: PLENUM
Jacket Color: WHITE
Nom. O.D. (in.): 0.330
Pair Count: 25
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: VOICE
Weight lb./1,000 ft.: 103
Tech. Info & Standards

Formally an ADC Krone part.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items