VAR-DZ -I8-1-C | RAYTEC LTD

RAYTEC LTD | VAR-DZ -I8-1-C | VARIO D-Zoom i8 Illuminator, Infra-Red, 940 nm, Angles 10-degrees to 80-degrees

  • Manufacturer # VAR-DZ -I8-1-C
  • Anixter #584885
Environment Type: INDOOR
Type: IR ILLUMINATOR
Voltage/Current Type: 24 VDC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items