Select Country and Language Europe, Middle East & Africa / English
Change Country
VAR-HY8-1 | RAYTEC LTD

RAYTEC LTD | VAR-HY8-1 | VARIO hybrid 8 CCTV Lighting, 850 nm IR and White-light, 3 angles, 12-24V

  • Manufacturer # VAR-HY8-1
  • Anixter #584878
Environment Type: INDOOR
Type: IR ILLUMINATOR
Voltage/Current Type: 24 VDC
Description

VARIO Hybrid is a new all-in-one lighting solution, seamlessly combining Raytec's latest Infra-Red and White-Light LED technology into a single unit for easy installation and increased functionality. VARIO Hybrid provides IR for surveillance and works in conjunction with external detectors to provide event triggered White-Light as a visible crime deterrent or to provide additional color picture information. VARIO Hybrid provides Infra-Red and White-Light - all in a single unit Infra-Red for surveill ance & White-Light for deterrent or more detailed color picture information; easy switch-over via volt-free input; distances up to 208m(682ft) IR and 134m(440ft) WL and interchangeable lensing.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items