Select Country and Language Europe, Middle East & Africa / English
Change Country
VAR-I4-LENS-12050 | RAYTEC LTD

RAYTEC LTD | VAR-I4-LENS-12050 | VARIO i4 lens insert - 120H x 50V

  • Manufacturer # VAR-I4-LENS-12050
  • Anixter #513319
Environment Type: IN/OUT
Mounting Type: WALL
Type: IR ILLUMINATOR
Voltage/Current Type: 220 VAC
Description

With multiple angles available from one product, VARIO interchangeable lenses make the specification process much easier. Interchangeable lenses provide the flexibility to easily alter the output angle of illumination to match the exact camera field of view. The lighting can be altered to respond instantly to changes on site without having to change the unit - slotting in a different angle lens when required.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items