VAR-I8-2 - RAYTEC LTD - Infrared LED | Anixter
VAR-I8-2 | RAYTEC LTD

RAYTEC LTD | VAR-I8-2 | Infrared LED Illuminator, 2-Panel, 12 to 24 Volt AC/DC, 96 Watt, 850 NM Wavelength, 10 to 120 Degree, 11" Length x 9" Width x 3" Depth, Black

  • Manufacturer # VAR-I8-2
  • Anixter #509484
Description

As part of the VARIO family, VARIO Adaptive Illumination illuminators provide more flexibility, more power, and even greater distances. Available in double and triple panel variants, the VARIO AI range allows quick and easy adjusent of the horizontal b eam pattern anywhere from 10-180 degrees. All VARIO low voltage LED illuminators combine the latest advances in optics, remote control, electronic feedback and green technology into an outstanding all-round package. VARIO's sophisticated optical system provides interchangeable lensing, allowing users to adjust the angle of illumination on site to a precise and pre-defined angle - slotting in a different angle lens when required. VARIO allows cameras to produce much better night-time images, and achi eves longer illumination distances compared to standard LED lighting. This is thanks to elliptical beam patterns with hot-spot reduction technology (HRT), delivering a highly diffused beam shape to deliver a softer more even light distribution where it is needed. The HRT system minimises light wastage outputted into the foreground and up into the sky, generating both longer distances and reducing overexposure of foreground objects - producing the very best CCTV images at night.

Features
  • HRT Hot-Spot Reduction Technology
  • VARIO Holographic Lens System
  • VARIO Remote Control Interface
  • Adaptive Illumination
  • LED Status Indicator
  • Active LED Life Control
  • Vandal Resistant
  • Command and Control Technology
  • Elliptical Beams Angles for Optimal Distribution
  • Semi-Covert or Covert Option
  • Green Touch Technology
  • Platinum Advanced LED Technology
  • In-Built Photocell for Automatic On/Off Operation
  • LED Status Indicator Provides Status on Performance of the Unit
  • Photocell Following Output
  • Power Adfrom 20 to 100 Percent
  • Photocell Sensitivity Adjust
  • Timer Function
  • Telemetry Control
  • Remote Dimming
  • LED Status Indicator On/Off
  • Restore Factory Default Setting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items