VAR-IPPOE-I4-1 | RAYTEC LTD

RAYTEC LTD | VAR-IPPOE-I4-1 | Infrared LED Illuminator, 1-Panel, VARIO2 IP, 24 Volt DC, 15 Watt, 9-LED, 850 NM Wavelength, 10 Degree, 4" Length x 5" Width x 2.5" Depth, Black, PoE

  • Manufacturer # VAR-IPPOE-I4-1
  • Anixter #584875
Environment Type: INDOOR
Type: IR ILLUMINATOR
Voltage/Current Type: 24 VDC
Description

VARIO IPPoE is the first range of IP CCTV illuminators for network cameras. Available in both Infra-Red and White-Light, VARIO IPPoE provides dedicated IPPoE lighting allowing for remote set up, commissioning, operation and adjusent of your lighting sc heme via integRated web interface, VMS/BMS or HTTP commands. Users have full control over their lighting at all times to respond to live events in real time, using lighting to deter crime. They can also alter settings in response to operational changes for the best CCTV images and safety at all times.

Features
  • VARIO Interchangeable Lens System: Angle of Illumination Can be Easily, Quickly and Precisely Adjusted by Changing the VARIO Holographic Lens Insert, to Match the Specific Camera Field of View
  • Hot-Spot Reduction Technology: HRT-Hot-Spot Reduction Techn ology Delivers a Highly Diffused, Elliptical Beam Shape to Deliver More Light Where it is Needed Generating Both Longer Distances and Minimizing Light Wastage
  • The HRT System also Prevents Overexposure of Foreground Objects
  • VARIO Remote Control: Allows Set up Quickly and Safely from Ground Level and Provides Access to Advanced Set up Features and Commissioning
  • LED Status Indicator: Quick Operational Feedback on Status and Performance of the Illuminator
  • Allows Simple and Quick Commissioning of the Installation and Easy Maintenance Reviews
  • Platinum Elite SMT LED Technology: VARIO2 Illuminators Use Cutting Edge Platinum Elite SMT LED Technology Together with an Enhanced Cool Running Thermal Management System to Deliver World Leading Power, Reliabilit y and Flexibility
  • Advanced Security Settings: Programming Inputs on Both the VARIO Remote Control and on the VARIO2 Illuminator Can be Disabled If Required
  • Additionally, the VARIO Remote Control Can be Given a Pin Code to Lock in Settings and Limit Access
  • Green Technology: In-Built Green Features Such as Power Adjust, Telemetry Control and Timer Function Enhance the Potential for Energy Saving
  • In-Built Photocell for Automatic On/Off Operation
  • Photocell Following Output
  • Photocell Sensitivity AdjustED Status Indicator Provides Status on Performance of the Unit
  • LED Status Indicator On/Off
  • Disable Programming Mode
  • Timer Function
  • Telemetry Control
  • Remote Dimming
  • Restore Factory Default Settings
  • Optional Pin to Lock in Settings and Limit AccessÔe Control Can be Disabled for Improved Security
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items