Select Country and Language Europe, Middle East & Africa / English
Change Country
VAR-IPPOE-W8-1 | RAYTEC LTD

RAYTEC LTD | VAR-IPPOE-W8-1 | Vario IP network illuminator -w8, PoE or 24 V DC, 3 angles, white-light

  • Manufacturer # VAR-IPPOE-W8-1
  • Anixter #584876
Environment Type: INDOOR
Type: IR ILLUMINATOR
Voltage/Current Type: 24 VDC
Description

VARIO IPPoE is the first range of IP CCTV illuminators for network cameras. Available in both Infra-Red and White-Light, VARIO IPPoE provides dedicated IPPoE lighting allowing for remote set up, commissioning, operation and adjusent of your lighting sc heme via integRated web interface, VMS/BMS or HTTP commands. Users have full control over their lighting at all times to respond to live events in real time, using lighting to deter crime. They can also alter settings in response to operational changes for the best CCTV images and safety at all times.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items