VAR-PSU-2X4 - RAYTEC LTD - Illuminator Power | Anixter
VAR-PSU-2X4 | RAYTEC LTD

RAYTEC LTD | VAR-PSU-2X4 | Illuminator Power Supply Unit, Medium, 50 Watt, 2.5 Ampere Input Fuse Rating, 24 Volt, 200 MM Length x 131 MM Width x 61 MM Depth, For Power 2X VARIO 4 Series

  • Manufacturer # VAR-PSU-2X4
  • Anixter #520344
Environment Type: IN/OUT
Mounting Type: WALL
Type: POWER SUPPLY
Voltage/Current Type: 24 VDC
Description

VARIO PSUs are designed to correctly power all VARIO illuminators including VARIO IP, providing a range of advanced features and the easiest, quickest and safest wiring and installation platform. VARIO PSUs provide the option to run multiple lights fro m one PSU, and offer CAT5 connectivity for VARIO IP network illuminators. VARIO PSUs provide a purpose designed PSU for all VARIO illuminators, multiple outputs, Cat5 Connector, Fast Connect Wiring, White-Light LED status indicators and IP66 aluminium enclosure.

Features
  • Dedicated PSU to Power All VARIO and VARIO IP Illuminators
  • Powers Multiple Illuminators from One PSU
  • CAT5 Connection for VARIO IP
  • Fast-Connect Wiring Terminal
  • Internal Illumination Aid for Night-Time Installation
  • High Quality IP66 Aluminum Enclosuretomotive Blade Output Fuses
  • Slowblow Input Fuse-Replaceable without Disconnecting Mains
  • Voltage Status Indicator
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items