VAR-VLK-I4-2-C | RAYTEC LTD

RAYTEC LTD | VAR-VLK-I4-2-C | VARIO Lighthouse Kit, 2 x 940 nm, 3 angle options, Cat5e and power/aux cable

  • Manufacturer # VAR-VLK-I4-2-C
  • Anixter #584882
Environment Type: INDOOR
Type: IR ILLUMINATOR
Voltage/Current Type: 24 VDC
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items