VAR-VLK-I4-2 | RAYTEC LTD

RAYTEC LTD | VAR-VLK-I4-2 | Vario Lighthouse kit, lighting and housing solution, 2 x 850 nm, 3 angle optons, Cat5e and power cable

  • Manufacturer # VAR-VLK-I4-2
  • Anixter #584881
Environment Type: INDOOR
Type: IR ILLUMINATOR
Voltage/Current Type: 24 VDC
Description

VARIO Lighthouse Kit (VLK) is a fully integRated lighting and housing solution designed for easy camera integration, quick and easy mounting with the ability to mount up to two IP or analogue cameras. VLK provides two integRated VARIO LED illuminators, available in Infra-Red, White-Light or Hybrid. Lighting and cameras can be used together for a variety of applications including CCTV, ANPR/LPR and thermal. The VLK Control Interface delivers the highest level of flexibility and control for meeting ex act operational requirements for outstanding 24/7 performance. Lighting can be easily configured for activation via photocell or on demand via camera or external input (e.g. on detection of motion). Lighting on demand delivers real savings through redu ced electrical consumption and when using White-Light provides a powerful, visible deterrent. The integRated photocell can be used to trigger switching of camera Day/Night mode in conjunction with the illuminators. VLK is cable managed and pre-wired an d provides integRated bracketry for easy mounting.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items