VAR2-IPPOE-W4-1 - RAYTEC LTD - Network | Anixter
VAR2-IPPOE-W4-1 | RAYTEC LTD

RAYTEC LTD | VAR2-IPPOE-W4-1 | Network Illuminator, Medium Range, White-Light, shipping beginning of 2017

  • Manufacturer # VAR2-IPPOE-W4-1
  • Anixter #832425
Duty Rating: LIGHT
Special Property: POE INJECTOR
Type: IR ILLUMINATOR
Features
  • Dedicated IP Lighting for Network Cameras
  • PLATINUM Elite SMT LED Technology
  • Integrated Web Interface
  • API for Platform Integration
  • VARIO Interchangeable Lens System
  • Angles 10-120 degrees from 1 product
  • Hot-spot Reduction Technology (HRT)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items