VAR2-POE-I2-1 - RAYTEC LTD - Illuminator, | Anixter
VAR2-POE-I2-1 | RAYTEC LTD

RAYTEC LTD | VAR2-POE-I2-1 | Illuminator, Short Range, Infra-Red PoE

  • Manufacturer # VAR2-POE-I2-1
  • Anixter #832399
Special Property: POE INJECTOR
Type: IR ILLUMINATOR
Features
  • PoE Lighting
  • Plug and Play into Existing Infra-structure
  • No PSU Required
  • IP66 Rated
  • VARIO Interchangeable Lens System
  • Angles 10-120 degrees from 1 product
  • Hot-spot Reduction Technology (HRT)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items