VAR2-W16-1 - RAYTEC LTD - Illuminator, Long | Anixter
VAR2-W16-1 | RAYTEC LTD

RAYTEC LTD | VAR2-W16-1 | Illuminator, Long Range, White-Light

  • Manufacturer # VAR2-W16-1
  • Anixter #832417
Duty Rating: LIGHT
Type: IR ILLUMINATOR
Features
  • Low Voltage White-Light Illuminators
  • PLATINUM Elite SMT LED Technology
  • VARIO Interchangeable Lens System
  • Angles 10-120 degrees from 1 product
  • Hot-spot Reduction Technology (HRT)
  • VARIO Remote Control (optional)
  • Advanced Security Settings
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items