Select Country and Language Europe, Middle East & Africa / English
Change Country
VB-H710F | CANON

CANON | VB-H710F | Fixed Full HD Network Camera, 3 X Optical Zoom, Ultra Wide Angle Canon Lens, Remote Tool, PoE

  • Manufacturer # VB-H710F
  • Anixter #605610
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: BOX
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: FIXED
Resolution: 1920 X 1080
Signal Process: IP
Description

The VB-H710F Fixed Full HD Network Camera is a fixed box security camera that offers easy installation and superior image quality, with Canon's DIGIC DV III image processor. Its motorized zoom and focus allows you to view adjustments after installation . The 112.6 degree wide angle lens on the VB-H710F was designed to maximize the camera's low light performance, allowing it to provide color video down to 0.3 lux and black & white video down to 0.015 lux. Nine levels of exposure compensation add to th e image capture range.
This ONVIF Profile S conformant product offers an impressive assortment of sophisticated On-board Video Analytics, including Moving Object Detection, Removed Object Detection, Abandoned Object Detection and Passing Detection. You will also be able to program the VB-H710F with up to 20 digital preset positions and have the ability to create a custom tour if desired.
The VB-H710F's powerful 2.1 Megapixel CMOS sensor provides images with vastly more detail than can be achieved by a VGA security camera, yet its sharper images can be streamed with the low bandwidth utilization and disk space usage thanks to the H.264 Codec, which allows video to be streamed at eight different rates, 1/2/3/5/6/10/15/ or 30/fps.
SDXC Memory Card c ompatible, the VB-H710F will hold an impressive amount of recorded video in card memory. This 'plug and play' capability ensures that integrating a VB-H710F into your existing network takes very little time.

Must be a reseller to purchase this product.

Features
  • ONVIF version 2.2/ Profile S Conformant
  • Class Leading Low-light Performance
  • 2.1 Megapixel CMOS Sensor
  • Genuine Canon 112.6 Degree Wide Angle Lens
  • Remote Adjustment Function
  • On-board Video Analytics
  • On-Screen Display
  • DIGIC NET Processor / DIGIC DV Iage Processor
  • H.264 Codec
  • Smart Shade Control
  • Auto Day / Night Capability
  • Various Power Options
  • Full Duplex Two-Way Audio
  • Built-in SD Memory Card Slot
  • Built-in Admin Tools
  • DHCPv6 Support
  • SSL Support
  • RM-Lite 2.0 Network Video Monitoring and Recoftware
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items