VB-M50 | CANON

CANON | VB-M50 | 1.3M 5X INDOOR LARGE APERTURE TELEPHOTO PTZ, LOW LIGHT

  • Manufacturer # VB-M50
  • Anixter #696442
Compression Type: H.264
Dome Color: CLEAR
Environment: INDOOR
Lens Type: VARI-FOCAL
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: 1.3 MEGAPIXELS
Signal Process: IP
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items