Select Country and Language Europe, Middle East & Africa / English
Change Country
VB-M720F | CANON

CANON | VB-M720F | Advanced Function, Box-Type Megapixel IP Camera

  • Manufacturer # VB-M720F
  • Anixter #679450
Compression Type: MULTIPLE COMPRESSION TYPES
Lens Type: FIXED
PoE: YES
Signal Process: IP
Description

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items