VB-S30D | CANON

CANON | VB-S30D | Network Camera, PTZ, Day/Night, Indoor, 3.5x Zoom, H.264/JPEG, 1920 x 1080 Resolution, F1.4/F2.6 Wide/Tele 2.25 to 7.88 MM Lens, 7.8 Watt, PoE

  • Manufacturer # VB-S30D
  • Anixter #605597
Compression Type: H.264
Environment: INDOOR
Lens Type: VARI-FOCAL/ZOOM
PoE: YES
Position Type: PAN-TILT ZOOM
Signal Process: IP
Description

Must be a reseller to purchase this product.

Features
  • Small and Light While Maintaining Full HD Video Quality, and Easy to Install
  • The Camera Can Capture Color Video Even with Low Subject Illumination
  • The Camera Analyzes the Video Brightness, and Automatically Adjusts the Exposure Compensation and Dark Space Compensation Levels
  • Preset Camera Settings Can be Applied (Or Loaded) When Switching Between Day/Night Mode or by a Timer
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items