VBC-4075-C21 - BOSCH SECURITY SYSTEMS - | Anixter
VBC-4075-C21 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VBC-4075-C21 | DINION 1/3 in. 960H Electronic D/N, DWDR, NTSC LV

  • Manufacturer # VBC-4075-C21
  • Anixter #528356
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Signal Process: IP
Description

Must be a reseller to purchase this product

Features
  • Ultra high resolution 960H (1/3 ft.) sensor
  • Digital extended dynamic range
  • Digital noise reduction
  • Easy to install
  • True Day/Night version
Specifications
  • NTSC Analog Outdoor Box Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items