Select Country and Language Europe, Middle East & Africa / English
Change Country
VBC-4075-C51 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VBC-4075-C51 | Security Camera, Box, 960H Analog Indoor, 230V AC, PAL, DWDR, 720 TVL, Electronic Day/Night, 8-Zone Privacy Mask, 1.32 Lb. Item Weight

  • Manufacturer # VBC-4075-C51
  • Anixter #563539
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 720P
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items