VBN-5085-C21 - BOSCH SECURITY SYSTEMS - | Anixter
VBN-5085-C21 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VBN-5085-C21 | DINION 1/3 in. 960H True D/N, WDR, NTSC LV

  • Manufacturer # VBN-5085-C21
  • Anixter #529913
Environment: INDOOR / OUTDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Signal Process: ANALOG
Description

This item is discontinued by supplier. Please see Anixter# 542320 for suggested replacement.

The DINION 5000 family combines high resolution with high dynamic range in a true Day/Night analog camera.

The high performance 960H 1/3-inch CCD sensor wh a resolution of 720TVL, the high dynamic range engine, and the advanced image processing technology combine together to provide a detailed image with outstanding accuracy in color reproduction even under harsh lighting conditions. True Day/Night perf ormance ensures the highest image quality possible at any time, day or night. The camera is easy to install and ready to use, and offers the best solution for demanding scene conditions.

Must be a reseller to purchase this product

Features
  • Ultra high resolution 960H sensor
  • High Dynamic Range to see bright and dark details simultaneously
  • Detail enhancement
  • Bilinx communication for remote set-up and control
  • Easy to install
Specifications
  • NTSC Analog Indoor WDR Box Camera
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items