VBN-5085-C51 - BOSCH SECURITY SYSTEMS - | Anixter
VBN-5085-C51 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VBN-5085-C51 | Dinion Camera, WDR, Analog, True Day/Night, 960H Resolution, Motion Detect, 230 Volt AC, 50 Hertz, PAL Frame, 1/3" CCD

  • Manufacturer # VBN-5085-C51
  • Anixter #549848
Environment: INDOOR
Form Factor: BOX
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 720P
Signal Process: ANALOG
Features
  • Bosch Security System Products have Been Tested in Accordance and Were Found to Comply with the Test Like Dry Heat Test, Thermal Change Test, Damp Heat, Cyclic Test, Mechanical Shock Test and Many More
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items