VC-1020E - OPTEX - PEOPLE COUNTING SENSOR | Anixter
VC-1020E | OPTEX

OPTEX | VC-1020E | PEOPLE COUNTING SENSOR SURFACE MOUNT

  • Manufacturer # VC-1020E
  • Anixter #930985
Color: WHITE
Height - Inches: APPROXIMATELY 5 INCHES
Mounting: SURFACE
Normal State: NORMALLY CLOSED
Product Type: SENSOR
Sales Category: ELECTRIC MOTION SENSORS
Thickness/Depth - Inches: APPROXIMATELY 2 INCHES
Width - Inches: APPROXIMATELY 3 INCHES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items