Select Country and Language Europe, Middle East & Africa / English
Change Country
VC603-09 | ORTRONICS

ORTRONICS | VC603-09 | Clarity 6 VoIP Modular Patch Cord, 3', white

  • Manufacturer # VC603-09
  • Anixter #MM03-ORTC6-VOIP-00
Category: CATEGORY 6
Color: WHITE
Connector Type: RJ45 TO RJ45
Family: CLARITY 6
Lengths: 3 FT. : 0.91 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: PATCH CORDS
Description

Clarity 6 Modular VoIP Patch Cord, white, 3', Category 6, four-pair UTP stranded 24 AWG PVC/CM, center tuned with Clarity 6 connecting hardware for optimum Category 6 installed performance using Ortronics Paralign 2 pair positioning technology. The VoIP c

Features
  • Each cord is factory tested
  • Center tuned technology
  • Paralign 2 pair-positioning technology
  • Extra low-profile Clarity plug, for VoIP set end
  • Snagless plug design, on workstation jack end
  • Icon compatibility
  • Premium conductor cordage
  • Compatible with bot
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items