VCD-6-45-DC | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | VCD-6-45-DC | Cable Management Duct (Dual Channel) For 45 Space Open Frame Racks, 6 Wide, 1 Piece

  • Manufacturer # VCD-6-45-DC
  • Anixter #412951
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Description

The VCD Series ducts feature high capacity 6 or 10 widths to accommodate large cabling quantities.

Features
  • Helps protect cable bend radius and organize pathways for all data cables, patch cords and power cords between racks
  • Available in single and dual (front and rear channel) duct versions
  • Includes removable reversible doors
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items