VCM-DS-84-10 | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | VCM-DS-84-10 | Vertical Cable Management Kit, 10in X 84in (254mm X 2134mm), Double Sided, Doors, Silver

  • Manufacturer # VCM-DS-84-10 | 760072801
  • Anixter #365254
Cable Management Type: FINGER DUCT
Cable Mgt Mounting: VERTICAL
Type: CABLE MANAGEMENT
Description

Through its Enclosure product line, CommScope provides the physical structure and protection essential to making an infrastructure solution secure and complete. Created with the same high standards of quality, performance and reliability as the physical layer solutions themselves, customers have a single source for all their network infrastructure components and needs.; CommScope now offers an elegant cable management solution that includes vertical and horizontal cable management with covers, spools, and doors to meet all of your cable management needs. The portfolio includes multiple vertical trough widths in both single and doublesided solutions as well as horizontal cable management troughs and covers in 1, 2 and 3 Rack-Unit (RU) heights. The solution includes the 360 design look and feel as well as a superior single point attach and removal function.

Features
  • Performance exceeds ANSI/TIA/EIA-568-C.2 standard
  • Superior insertion loss performance
  • Designed to allow for simple and speedy termination of the connector onto 900 micron buffered fiber or 1.6 mm fiber cordage or 2.9 mm fiber cordage
  • Complete tool kit with cleaning solution, wipes, and scrap fiber container designed for Qwik setup and tear-down and comes packaged in a 25 counter installer pack that is portable and convenient
  • The benefits of this product are further complimented by being the same overall size of the standard epoxy/polish ST products
Specifications
  • Depth: 22.0 in
  • Height: 84.0 in
  • Color: Silver
  • Configuration Type: Double-sided
  • Product Type: Vertical cable management
  • Width: 10.0 in
  • Safety Standard: cUL, UL
  • Door, quantity: 2
  • Finish: Powder-coated, smooth
  • Includes: Four 1/2-20 hex nuts, Four 1/2-20 x 1 in hex head bolts, Four flat washers, Instruction sheet, Two spools
  • Material Type: Aluminum
Tech. Info & Standards

ISO 9001:2008: Designed, manufactured and/or distributed under this quality management system; RoHS 2002/95/EC: Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items