VDA-455SMB-IP - BOSCH SECURITY SYSTEMS - | Anixter
VDA-455SMB-IP | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VDA-455SMB-IP | Security Camera Surface Mount Box, IPVersion, Aluminum Alloy, RAL 9003 Signal White

  • Manufacturer # VDA-455SMB-IP
  • Anixter #511274-MR
Environment Type: IN/OUT
Mounting Type: WALL
Type: BRACKET
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items