VDA-832FHD-PMT - BOSCH SECURITY SYSTEMS - | Anixter
VDA-832FHD-PMT | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VDA-832FHD-PMT | Pendant Pipe Mount for FLEXIDOME IP 1080p

  • Manufacturer # VDA-832FHD-PMT
  • Anixter #509337
Environment Type: OUTDOOR
Mounting Type: PENDANT
Type: MOUNT
Description

Must be a reseller to purchase this product

Features
  • 1/2.7 in. Day/Night CMOS with progressive scan
  • Intelligent noise reduction reduces bandwidth and storage requirements by up to 30%
  • High-impact, ruggedized enclosure with choice of lens
  • Auto back focus for fast installation
  • Content-based scene analysis optimizes the image processing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items