VDA-832FHD-WMT - BOSCH SECURITY SYSTEMS - | Anixter
VDA-832FHD-WMT | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VDA-832FHD-WMT | Wall Mount for FLEXIDOME IP NDN-X3X

  • Manufacturer # VDA-832FHD-WMT
  • Anixter #509319
Environment Type: OUTDOOR
Mounting Type: WALL
Type: BRACKET
Description

Must be a reseller to purchase this product

Features
  • 1/2.7 in. Day/Night CMOS with progressive scan
  • Intelligent noise reduction reduces bandwidth and storage requirements by up to 30%
  • High-impact, ruggedized enclosure with choice of lens
  • Auto back focus for fast installation
  • Content-based scene analysis optimizes the image processing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items