Select Country and Language Europe, Middle East & Africa / English
Change Country
VDA-WMT-DOME | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VDA-WMT-DOME | Security Camera Wall Mount Bracket, Outdoor, Aluminum Alloy, RAL 9003 Signal White, For 158 MM Dome Camera, 6.23" Diameter x 12.83" H, 1.52 Lb. Item Weight

  • Manufacturer # VDA-WMT-DOME
  • Anixter #443250
Environment Type: IN/OUT
Mounting Type: WALL
Type: BRACKET
Description

Must be a reseller to purchase this product

Features
  • Sturdy Construction
  • Easy Installation
  • Hollow Core for Cable-Free Appearance
  • Tough 4-Bolt Anchoring
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items