VDC-242V03-2 - BOSCH SECURITY SYSTEMS - | Anixter
VDC-242V03-2 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VDC-242V03-2 | Outdoor Day/Night Dome Camera, 2.8-10.5 mm Vari-focal Auto-Iris, 960H, 720 TVL Sensor Resolution, DWDR, White, NTSC, 12 V DC/24 V AC; IP66, IK8, 14 to 122ºF

  • Manufacturer # VDC-242V03-2
  • Anixter #496865
Form Factor: DOME
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
Description

Must be a reseller to purchase this product.

This part has been discontinued by the supplier. Use AXE # 547855 as suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items