VDN-242V03-1 - BOSCH SECURITY SYSTEMS - | Anixter
VDN-242V03-1 | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VDN-242V03-1 | Security Camera, Dome, 960H Analog Outdoor, 12 to 24V AC/DC, PAL, DWDR, Day/Night, 720 TVL, 2.8 to 12 MM Lens, 3-Axis Adjustment, 4-Zone Privacy Mask

  • Manufacturer # VDN-242V03-1
  • Anixter #522827
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: MINIDOME
Lens Type: VARIABLE
PoE: NO
Position Type: FIXED
Signal Process: ANALOG
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items