Select Country and Language Europe, Middle East & Africa / English
Change Country
VDS | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | VDS | 2 Space (3 1/2) Adjustable Heavy Duty Vented Rackshelf Extends From 24 1/2 To 29 Deep

  • Manufacturer # VDS
  • Anixter #231243
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: VENTED
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: RACK
Shelf Weight Capacity: HEAVY DUTY
Type: SHELVES
Description

The VDS shelf is a partially vented mounting solution for most deep equipment. This shelf has a front to rear mounting adjustment range from 23-1/2 to 32. NOTE: Fits in racks with a minimum 23-1/2 from front to rear rail.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items