VEZ-211-EWCEIVA - BOSCH SECURITY SYSTEMS - | Anixter
VEZ-211-EWCEIVA | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VEZ-211-EWCEIVA | PTZ IP JUNIOR AUTODOME SD-360D 10X ZOOM-D/N OUTDOOR, BLACK

  • Manufacturer # VEZ-211-EWCEIVA
  • Anixter #502335
Compression Type: H.264
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARIABLE
PoE: YES
Position Type: PAN-TILT ZOOM
Resolution: COLOR 640X480
Signal Process: HYBRID
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items