VEZ-A2-JC - BOSCH SECURITY SYSTEMS - | Anixter
VEZ-A2-JC | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VEZ-A2-JC | AUTODOME Easy II Surface Mount Adapter, Charcoal

  • Manufacturer # VEZ-A2-JC
  • Anixter #509338
Environment Type: OUTDOOR
Mounting Type: SURFACE
Type: MOUNT
Description

Must be a reseller to purchase this product

Features
  • Choice of standard, including high-performance H.264 and JPEG
  • High-quality H.264 compression at 4CIF/D1 and CIF resolutions
  • Tri-streaming generates three independent IP video streams (simultaneous H.264 dual streams and JPEG streaming)
  • ONVIF compliant
  • Embedded Intelligent Video Analytics (IVA) eliminates dedicated PCs and associated software maintenance
  • Durable vandal-resistant housing and bubble
  • Ultra compact for discrete surveillance and improved aesthetics in indoor and outdoor applications
  • High-speed 360-degree continuous pan
  • High resolution/sensitivity 530 TVL color camera
  • 120x zoom (10x optical, 12x digital)
  • Multiple tour and auto-pan modes
  • Indoor models feature Power over Ethernet (IEEE 802.3af compliant)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items