Select Country and Language Europe, Middle East & Africa / English
Change Country
VEZ-A2-PC | BOSCH SECURITY SYSTEMS

BOSCH SECURITY SYSTEMS | VEZ-A2-PC | Pipe-mount, charcoal

  • Manufacturer # VEZ-A2-PC
  • Anixter #395006
Duty Rating: LIGHT
Environment Type: IN/OUT
Mounting Type: PIPE
Type: CAMERA MOUNT
Description

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items