VFD-21 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | VFD-21 | Enclosure Vented Front Door, 21RU, 20.04" Width x 1.385" Depth x 37.62" Height, Steel, Black

  • Manufacturer # VFD-21
  • Anixter #303348
Color: BLACK
Door Style: SINGLE
Door Type: VENTED
Type: DOORS
Features
  • Vented Front Door with 25 Percent Open Area
  • Can Be Installed to Hinge Right or Left
  • Black Textured Powder Coat Finish
Tech. Info & Standards

UL (Canada and US)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items