Select Country and Language Europe, Middle East & Africa / English
Change Country
VFEET-3-12 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | VFEET-3-12 | 11 1/2" FEET FOR USE WITH RIB-3 IN RAISED FLOOR APPLICATIONS

  • Manufacturer # VFEET-3-12
  • Anixter #303359
Color: BLACK
Type: CASTERS/LEVELING FEET
Features
  • Brings riser bases to 12 Inch height for use with raised floors
Specifications
  • Finish Type: Black Powder Coat
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items