VFF5 - IDEAL NETWORKS - VFF5 Visual Fault | Anixter
VFF5 | IDEAL NETWORKS

IDEAL NETWORKS | VFF5 | VFF5 Visual Fault Finder

  • Manufacturer # VFF5
  • Anixter #198871
Connector Type: SC
Type: VISUAL FAULT FINDERS
Features
  • Finds Breaks, Faulty Splices and Crimps Poor Components or Connections
  • Low-Cost, Basic Fiber Test Tool
  • High Output, Class 2, 670nm Laser Diode
  • Includes Carrying Case, Lens Cap, Batteries, Lanyard, and Instruction Sheet, Rugged, Metal Housing
Tech. Info & Standards

both

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items